This product requires certification to purchase.

5 Ton - Multipoise - Standard Efficiency Cased Furnace A-Coil - R-454B EXV - 24.5" W

Rheem

Endeavor® Line 5 Ton - Multipoise - Standard Efficiency Cased Furnace A-Coil - R-454B EXV - 24.5" W

  • Fast #
  • Part #RCFY6024SEANMC
  • Item #11688471
  • Manufacturer Part #RCFY6024SEANMC
3.1 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 5 Ton - Multipoise - Standard Efficiency Cased Furnace A-Coil - R-454B EXV - 24.5" W

  • Fast #
  • Part #RCFY6024SEANMC
  • Item #11688471
  • Manufacturer Part #RCFY6024SEANMC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-454B refrigerant
  • Wired factory-installed refrigerant leak detection system
  • Scroll compressors with internal line break overload and high pressure protection
  • All models have two compressor stages
  • Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
  • PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
  • TXV refrigerant metering system
  • Solid-core liquid line filter drier
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
1600 ft3/min
Height
32 in
Length
21-11/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
5 Ton
Weight
100 lb
Width
24-1/2 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Plate Fin
Collection
Endeavor® Line
Configuration
Multi-Position
Factory Coating
No
Indoor Outdoor
Indoor
Line Set Connection Type
Soldered
Material
Aluminum
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
60000
Warranty & Product Information
Type
RCFY6024SEANMC
UL Listed
Yes
UPC
662021708336