This product requires certification to purchase.

5 Ton - Multipoise Standard Efficiency Cased A-Coil - TXV - R-454B - 21" W

Rheem

Endeavor® Line 5 Ton - Multipoise Standard Efficiency Cased A-Coil - TXV - R-454B - 21" W

  • Fast #
  • Part #RCFY6021STAAMC
  • Item #10456797
  • Manufacturer Part #RCFY6021STAAMC
3.4 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 5 Ton - Multipoise Standard Efficiency Cased A-Coil - TXV - R-454B - 21" W

  • Fast #
  • Part #RCFY6021STAAMC
  • Item #10456797
  • Manufacturer Part #RCFY6021STAAMC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1800 ft3/min
Height
35 in
Length
21-11/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
5 Ton
Weight
76 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Evaporator
Collection
Endeavor® Line
Configuration
Multi-Position
Indoor Outdoor
Indoor
Material
Aluminum
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
60000
BTU Cooling Rating
60000 Btu/h
MBH
60
Phase
Single Phase
Warranty & Product Information
UL Listed
Yes
UPC
662021709470