5 Ton - 16.0 SEER2 - 8.1 HSPF2 - Heat Pump - 208/230V - Three Stage - R-410A
Endeavor™ Line Achiever® Plus Series 5 Ton - 16.0 SEER2 - 8.1 HSPF2 - Heat Pump - 208/230V - Three Stage - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® Diagnostics & Bluetooth Connectivity
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- BTU:
- 60000
- Collection:
- Endeavor™ Line Achiever® Plus Series
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- EER2:
- 10.4
- HSPF2:
- 8.1
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 17.0
- SEER2:
- 16.0
- Tonnage:
- 5 Ton
- UPC:
- 662021586866
- Volts:
- 208/230V