This product requires certification to purchase.

2 Ton - 15.5 SEER2/7.2 HSPF2 - Convertible Constant Torque Packaged Heat Pump - No Electric Heat - R-454B - 208-230/1

Rheem

Endeavor® Line Classic Plus® Series 2 Ton - 15.5 SEER2/7.2 HSPF2 - Convertible Constant Torque Packaged Heat Pump - No Electric Heat - R-454B - 208-230/1

  • Fast #
  • Part #RHPXYC024AJT000NA
  • Item #11829829
  • Manufacturer Part #RHPXYC024AJT000NA
4.5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic Plus® Series 2 Ton - 15.5 SEER2/7.2 HSPF2 - Convertible Constant Torque Packaged Heat Pump - No Electric Heat - R-454B - 208-230/1

  • Fast #
  • Part #RHPXYC024AJT000NA
  • Item #11829829
  • Manufacturer Part #RHPXYC024AJT000NA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-Stage Scroll Compressors: Quiet and efficient operation.
  • “Two Stage Northern” Configuration (2-ton only): 40% higher heating capacity.
  • MicroChannel Coils: Robust, lightweight, and corrosion-resistant.
  • Two Thermal Expansion Valves: Standard for precise control.
  • High and Low Pressure Control: Standard for protection and reliability.
  • Filter Drier: Standard on all models.
  • 100% Factory Run Tested.
  • PlusOne® Refrigerant Detection System™: Integrated A2L sensor and mitigation board.
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Documents

Dimensions & Measurements
Height
41 in
Length
57-1/2 in
Tonnage
2 Ton
Weight
439 lb
Width
47-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Direct Drive
Coil Type
Micro-channel
Collection
Endeavor® Line Classic Plus® Series
Compressor Type
Scroll
Configuration
Convertible
EER2
11.5
EER2 Range
11.2 - 11.6
Factory Std. Refrigerant Charge
80 oz
HSPF2 Range
6.7 - 7.4
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
15.2
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
22800 Btu/h
BTU Heat Rating
32000 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
78 dB
Horsepower
1/3 hp;1/2 hp
Lock Rotor Amps (LRA)
76
Maximum Overcurrent Protection (MOP)
35
Minimum Circuit Ampacity (MCA)
24
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
14.6
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
HSPF2
7.2
Type
RHPXYC024AJT000NA
UL Listed
Yes
UPC
662021746062