This product requires certification to purchase.

3 Ton - 15.2 SEER2/7.2 HSPF2 - Convertible Packaged Heat Pump - No Factory Heat - R-454B - 208-230/1

Rheem

Endeavor® Line Classic Plus® Series 3 Ton - 15.2 SEER2/7.2 HSPF2 - Convertible Packaged Heat Pump - No Factory Heat - R-454B - 208-230/1

  • Fast #
  • Part #RHPXYC036AJT000NA
  • Item #11635352
  • Manufacturer Part #RHPXYC036AJT000NA
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic Plus® Series 3 Ton - 15.2 SEER2/7.2 HSPF2 - Convertible Packaged Heat Pump - No Factory Heat - R-454B - 208-230/1

  • Fast #
  • Part #RHPXYC036AJT000NA
  • Item #11635352
  • Manufacturer Part #RHPXYC036AJT000NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • MicroChannel Evaporator and Condenser Coil: Delivers superior performance with a robust surface, a decreased refrigerant requirement and is lighter than conventional copper tube/aluminum fin coils. All-aluminum construction offers superior protection against formicary corrosion and aluminum tube rubbing damage. The design allows for easier and faster cleaning
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-Stage Scroll Compressors on all models: Provides maximum efficiency and quiet operation
  • Two Thermal Expansion Valves: Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions
  • High and Low Pressure Control: Standard on all models for refrigerant component protection and reliability
  • Rugged Base Rail: Contributes to improved installation and handling
  • Easily Accessible Control Box and Slide-Out Blower Section: Allows for faster installability and serviceability
  • Side and Down Discharge Options Available: All models are shipped ready for horizontal applications
  • Double Sloped Evaporator Coil Drain Pan: Allows for complete water removal from the unit - contributing to improved indoor air quality
  • Louvered Condenser Compartment: Protects the coil against yard hazards and/or weather extremes;Supply and Return Air Openings: Feature a one-inch-tall flange to prevent water migration into the ductwork
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Height
41 in
Length
57-1/2 in
Tonnage
3 Ton
Weight
439 lb
Width
47-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Direct Drive
Coil Type
Micro-channel
Collection
Endeavor® Line Classic Plus® Series
Compressor Type
Scroll
Configuration
Multi-Position
EER2
11.5
EER2 Range
11.2 - 11.6
Factory Std. Refrigerant Charge
80 oz
HSPF2 Range
6.7 - 7.4
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
15.2
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
34200 Btu/h
BTU Heat Rating
34200 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
78 dB
Horsepower
1/2 hp
Lock Rotor Amps (LRA)
76
Maximum Overcurrent Protection (MOP)
35
Minimum Circuit Ampacity (MCA)
24
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
14.6
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
HSPF2
7.2
Type
RHPXYC036AJT000NA
UL Listed
Yes
UPC
662021745195