This product requires certification to purchase.

5 Ton - 15.2 SEER2 - Two-Stage Packaged Gas/Electric - 100k Btu/h Heat - R-454B - 208-230/1

Rheem

Endeavor® Line Classic Plus® Series 5 Ton - 15.2 SEER2 - Two-Stage Packaged Gas/Electric - 100k Btu/h Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEXYC060AJV102CAJ
  • Item #11829826
  • Manufacturer Part #RGEXYC060AJV102CAAJA
4.2 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic Plus® Series 5 Ton - 15.2 SEER2 - Two-Stage Packaged Gas/Electric - 100k Btu/h Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEXYC060AJV102CAJ
  • Item #11829826
  • Manufacturer Part #RGEXYC060AJV102CAAJA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-Stage Scroll Compressors: 67% and 100% capacity for better control and efficiency.
  • PlusOne® Diagnostics: Bluetooth-enabled diagnostics via Rheem Contractor App.
  • Bluetooth Commissioning: No DIP switch configuration needed.
  • On-demand Dehumidification: Via EcoNet® thermostat.
  • MicroChannel Coils: Lightweight, corrosion-resistant, and efficient.
  • Constant Volume Motor: Variable speed for better humidity control and energy savings.
  • Dedicated Heating Speeds: Maintains consistent performance.
  • Thermal Expansion Valves: Standard on all models.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Gas Connection Size
1/2 in
Height
41 in
Length
57-1/2 in
Tonnage
5 Ton
Weight
510 lb
Width
47-1/2 in
Characteristics & Features
A2L Compatible
Yes
AFUE
81 %
Blower Type
Direct Drive
Coil Type
Micro-channel
Collection
Endeavor® Line Classic Plus® Series
Compressor Type
Scroll
Configuration
Convertible
EER2
11.5
EER2 Range
11.2 - 11.6
Factory Std. Refrigerant Charge
100 oz
Gas Valve Stages
Two-Stage
Heat Exchanger Type
Aluminized Steel
Number of Burners
5
Number of Compressors
1
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
15.2
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
60000
BTU Cooling Rating
57000 Btu/h
BTU Heat Rating
100000 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
83 dB
Horsepower
1/3 hp;1 hp
Ignition System
Direct Spark Ignition
Lock Rotor Amps (LRA)
147.3
Maximum Overcurrent Protection (MOP)
60
Minimum Circuit Ampacity (MCA)
42
Phase
Single Phase
Power Source
Gas, Electric
Rated Load Amps (RLA)
25.19
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
Not for Sale in CA
Type
RGEXYC060AJV102CAJ
UL Listed
Yes
UPC
662021755330