This product requires certification to purchase.

96% - ECM Variable Speed - 60K BTU - Multi-4 Way - Gas Furnace - 17.5"

Rheem

Endeavor™ Line Classic Plus® Series 96% - ECM Variable Speed - 60K BTU - Multi-4 Way - Gas Furnace - 17.5"

  • Fast #
  • Part #R962V0603A17M4SCAP
  • Item #9860807
  • Manufacturer Part #R962V0603A17M4SCAP
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic Plus® Series 96% - ECM Variable Speed - 60K BTU - Multi-4 Way - Gas Furnace - 17.5"

  • Fast #
  • Part #R962V0603A17M4SCAP
  • Item #9860807
  • Manufacturer Part #R962V0603A17M4SCAP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® Diagnostics
  • 96% residential gas furnace CSA certified
  • 4 way multi-poise design
  • Two stages of operation to save energy and maintain optimal comfort level
  • Variable speed blower motor technology provides ultimate humidity control, quieter sound levels, and year round energy savings
  • EcoNet™ enabled HVAC Product
  • PlusOne™ Diagnostics 7-Segment LED all units
  • PlusOne™ Ignition System – DSI for reliability and longevity
  • PlusOne™ Water Management System with patented blocked drain sensor
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
1250 ft3/min
Height
34 in
Tonnage
3 Ton
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
96 %
Blower Type
ECM
Collection
Endeavor™ Line Classic Plus® Series
Communicating
Communicating
Configuration
Multi-Position
Gas Valve Stages
Two-Stage
Heat Exchanger Type
Aluminized Steel
Refrigerant
R-410A
Electrical & Operational Information
AMP
7
BTU
60000
BTU Heat Rating
56000 Btu/h
Fan Speeds
5
Fuel Type
Natural Gas, Propane
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
Input (MBH)
60 MBH
MBH
60
Phase
Single Phase
Power Source
Gas
Temperature Range
30 to 60 Deg F (17 to 33 Deg C)
Volts
115V
Warranty & Product Information
Energy Star Compliant
Yes
UPC
662021610196