This product requires certification to purchase.

96% - ECM Variable Speed - 70K BTU - Multi-4 Way - Gas Furnace - 21"

Rheem

Endeavor™ Line Classic Plus® Series 96% - ECM Variable Speed - 70K BTU - Multi-4 Way - Gas Furnace - 21"

  • Fast #
  • Part #R962V0705A21M4SCAP
  • Item #9860718
  • Manufacturer Part #R962V0705A21M4SCAP
3.6 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic Plus® Series 96% - ECM Variable Speed - 70K BTU - Multi-4 Way - Gas Furnace - 21"

  • Fast #
  • Part #R962V0705A21M4SCAP
  • Item #9860718
  • Manufacturer Part #R962V0705A21M4SCAP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® Diagnostics
  • Dip Switch Free Installation Commissioning via Bluetooth Technology: Seamless final install step without DIP switch configuration using the Rheem Contractor App
  • PlusOne® Ignition System: Proven Direct Spark Ignition (DSI) for reliability and longevity
  • Constant CFM Motor: Truly variable speed technology allows for ultimate humidity control, quieter sound levels and year-round energy savings
  • Quieter operation: A fully insulated blower cabinet, solid bottom and truly variable speed airflow technology makes this furnace one of the quieter options available
  • EcoNet® enabled furnace: the latest in sensor technology and the EcoNet monitoring system provides a new level of protection, control and energy savings
  • Allows on-the-go control and receipt of system alerts by the homeowner via the EcoNet Smart Thermostat and EcoNet App
  • PlusOne® Water Management System: Rheem-exclusive patented block drain sensor that automatically shuts off the furnace when the drain is blocked, and also alerts the contractor via diagnostic code
  • PlusOne® Energy Efficiency: ENERGY STAR® certified, featuring 95% AFUE across all model sizes
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
1121 ft3/min
Height
34 in
Length
29-31/50 in
Tonnage
5 Ton
Width
21 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
96 %
Blower Type
ECM
Collection
Endeavor™ Line Classic Plus® Series
Communicating
Communicating
Configuration
Multi-Position
Gas Valve Stages
Two-Stage
Refrigerant
R-410A
Electrical & Operational Information
AMP
12, 20
BTU
70000
BTU Heat Rating
49000 Btu/h
Fan Speeds
5
Fuel Type
Natural Gas, Propane
Horsepower
1 hp
Ignition System
Direct Spark Ignition
MBH
70
Phase
Single Phase
Power Source
Gas
Temperature Range
30 to 60 Deg F (17 to 33 Deg C)
Volts
115V
Warranty & Product Information
Energy Star Compliant
Yes
UPC
662021610202