This product requires certification to purchase.

2.5 Ton - 13.4 SEER2 - Dedicated Horizontal - Packaged Heat Pump - No Electric Heat - R-454B - 208-230/1

Rheem

Endeavor® Line Classic® Series 2.5 Ton - 13.4 SEER2 - Dedicated Horizontal - Packaged Heat Pump - No Electric Heat - R-454B - 208-230/1

  • Fast #
  • Part #RHPBYB030AJT000NAU
  • Item #11639906
  • Manufacturer Part #RHPBYB030AJT000NAAUA
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic® Series 2.5 Ton - 13.4 SEER2 - Dedicated Horizontal - Packaged Heat Pump - No Electric Heat - R-454B - 208-230/1

  • Fast #
  • Part #RHPBYB030AJT000NAU
  • Item #11639906
  • Manufacturer Part #RHPBYB030AJT000NAAUA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two Thermal Expansion Valves: One for cooling, one for heating and are standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions
  • High and Low Pressure Controls: Standard on all models for refrigerant component protection and reliability
  • Tinned Indoor Coil: Available as factory-installed option for better formicary corrosion resistance
  • Two Round 14" Duct Collars: Included with each unit. The collar is crimped around the leading edge, making it easier to install duct onto the collar. A metal bead around the circumference prevents the attached ducting form sliding off after installation
  • Easy High and Low Refrigerant Pressure Measurement: Two gauge ports located inside the control box allow for ease and accuracy
  • Closed-Cell Insulation: Used on the base of the unit, to prevent moisture from being absorbed and helps reduce mold content
  • Removable Sloped Drain Pan: Accessible through a small side panel. Helps to ensure indoor air quality (IAQ) throughout the life of the unit
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Height
29-1/8 in
Length
33 in
Tonnage
2.5 Ton
Weight
329 lb
Width
59 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Direct Drive
Coil Type
Micro-channel
Collection
Endeavor® Line Classic® Series
Compressor Type
Scroll
Configuration
Horizontal
EER2
10.6
EER2 Range
10.6 - 11.1
Factory Std. Refrigerant Charge
153 oz
HSPF2 Range
6.7 - 7.4
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU
30000
BTU Cooling Rating
28600 Btu/h
BTU Heat Rating
28200 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
82 dB
Horsepower
1/2 hp
Lock Rotor Amps (LRA)
75.6
Maximum Overcurrent Protection (MOP)
30
Minimum Circuit Ampacity (MCA)
22
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
12.7
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
Not for Sale in CA
HSPF2
6.7
Type
RHPBYB030AJT000NAU
UL Listed
Yes
UPC
662021731693