This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Air Conditioner - No Electric Heat R454B - 208/230/1

Rheem

Endeavor® Line Classic® Series 3 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Air Conditioner - No Electric Heat R454B - 208/230/1

  • Fast #
  • Part #RACBYB036AJT000NA
  • Item #11635299
  • Manufacturer Part #RACBYB036AJT000NA
3.1 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic® Series 3 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Air Conditioner - No Electric Heat R454B - 208/230/1

  • Fast #
  • Part #RACBYB036AJT000NA
  • Item #11635299
  • Manufacturer Part #RACBYB036AJT000NA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • MicroChannel Evaporator and Condenser Coil: Delivers superior performance with a robust surface, a decreased refrigerant requirement and is lighter than conventional copper tube/aluminum fin coils. All-aluminum construction offers superior protection against formicary corrosion and aluminum tube rubbing damage. The design allows for easier and faster cleaning
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Scroll Compressors on all models: Provides maximum efficiency and quiet operation
  • Two Thermal Expansion Valves: Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions
  • High Pressure Control: Standard on all models for refrigerant component protection and reliability
  • Double Sloped Evaporator Coil Drain Pan: Allows for complete water removal from the unit - contributing to improved indoor air quality
  • Closed-Cell Insulation: Used on the base of the unit, to pre- vent moisture from being absorbed and helps reduce mold content
  • Louvered Condenser Compartment: Protects the coil against yard hazards and/or weather extremes
  • Easily Removable Outdoor and Indoor Section Top Cover: Allows access to the compressor, refrigerant tubing, blower housing and motors for easy required cleaning and service
  • Easy High and Low Refrigerant Pressure Measurement: Two gauge ports located inside the control box allow for ease and accuracy
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Height
35-15/16 in
Length
52-7/16 in
Tonnage
3 Ton
Weight
363 lb
Width
47-1/2 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Micro-channel
Collection
Endeavor® Line Classic® Series
Compressor Type
Scroll
EER2
10.6
EER2 Range
10.6 - 11.1
Factory Std. Refrigerant Charge
48 oz
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
34200 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
75 dB
Horsepower
1 hp
Lock Rotor Amps (LRA)
93.5
Maximum Overcurrent Protection (MOP)
45
Minimum Circuit Ampacity (MCA)
30.3
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
16.7
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
RACBYB036AJT000NA
UL Listed
Yes
UPC
662021735493