This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Single-Stage Low NOx Packaged Gas/Electric System - 60k Btu/h Gas Heat - R-454B - 208-230/1

Rheem

Endeavor® Line Classic® Series 3 Ton - 13.4 SEER2 - Single-Stage Low NOx Packaged Gas/Electric System - 60k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB036AJT06XNA
  • Item #11639706
  • Manufacturer Part #RGEAYB036AJT06XNA
3.8 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic® Series 3 Ton - 13.4 SEER2 - Single-Stage Low NOx Packaged Gas/Electric System - 60k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB036AJT06XNA
  • Item #11639706
  • Manufacturer Part #RGEAYB036AJT06XNA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Scroll Compressors on all models: Provides maximum efficiency and quiet operation.
  • Thermal Expansion Valves: Standard on all models for precise superheat control, reliability, and energy efficiency at all operating conditions.
  • High Pressure Control: Standard on all models for refrigerant component protection and reliability.
  • Stainless Steel Heat Exchanger Option: Available factory installed for better corrosion resistance. This is standard on all ULN models.
  • PlusOne® Ignition System: Proven Direct Spark Ignition System (DSI) for reliability and longevity.
  • Rugged Base Rail: For improved installation and handling.
  • Easily Accessible Control Box, Furnace Compartment and Slide-Out Blower Section: Allows for installability and serviceability.
  • Side and Down Discharge Options Available: All models are shipped ready for horizontal applications.
  • Double Sloped Evaporator Coil Drain Pan: Allows for complete water removal from the unit - contributing to improved indoor air quality.;Louvered Condenser Compartment: Protects the coil against yard hazards and/or weather extremes.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Height
35-15/16 in
Length
52-7/16 in
Tonnage
3 Ton
Weight
398 lb
Width
47-1/2 in
Characteristics & Features
A2L Compatible
Yes
AFUE
81 %
Blower Type
Direct Drive
Coil Type
Micro-channel
Collection
Endeavor® Line Classic® Series
Compressor Type
Scroll
Configuration
Multi-Position
EER2
10.6
EER2 Range
10.6 - 11.1
Factory Std. Refrigerant Charge
48 oz
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
34200 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
75 dB
Fuel Type
Natural Gas
Horsepower
1 hp
Lock Rotor Amps (LRA)
93.5
Maximum Overcurrent Protection (MOP)
45
Minimum Circuit Ampacity (MCA)
30
Phase
Single Phase
Power Source
Electric, Gas
Rated Load Amps (RLA)
16.7
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
RGEAYB036AJT06XNA
UL Listed
Yes
UPC
662021738876