This product requires certification to purchase.

3 Ton - 13.8/14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 460/3

Rheem

Endeavor® Line Classic® Series 3 Ton - 13.8/14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 460/3

  • Fast #
  • Part #RA14AY36AD1NA
  • Item #11635376
  • Manufacturer Part #RA14AY36AD1NA
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Classic® Series 3 Ton - 13.8/14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 460/3

  • Fast #
  • Part #RA14AY36AD1NA
  • Item #11635376
  • Manufacturer Part #RA14AY36AD1NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 7mm Condenser Copper Coil: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
  • Swept Wing Fan Technology: Features quieter operation and improved unit acoustics
  • PlusOne® Triple Service Access: 15 in. wide, industry leading corner service access, two fastener, removable corner and individual louver panels - makes repairs easier and faster
  • Designing for Sustainability with Low GWP: For 2025, the Environmental Protection Agency (EPA) has set a global warming potential (GWP) limit of 700 for refrigerant used in heating and cooling systems. This new requirement will result in a 78%2 lower GWP than previous-generation refrigerants - with only minimal changes to system installation
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Height
25 in
Length
33-3/4 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
3 Ton
Weight
186 lb
Width
33-3/4 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Plate Fin
Collection
Endeavor® Line Classic® Series
Communicating
Non-Communicating
Compressor Type
Scroll
EER2 Range
11.7 - 23.0
Factory Std. Refrigerant Charge
116 oz
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
33600 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
71 dB
Horsepower
1/6 hp
Lock Rotor Amps (LRA)
70
Maximum Overcurrent Protection (MOP)
20
Minimum Circuit Ampacity (MCA)
12
Phase
Three Phase
Power Source
Electric
Rated Load Amps (RLA)
9
Volts
460V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
662021687778