This product requires certification to purchase.

92% - Constant Torque - 70K BTU - Multi-4 Way - Gas Furnace - 21"

Rheem

Endeavor™ Line Classic® Series 92% - Constant Torque - 70K BTU - Multi-4 Way - Gas Furnace - 21"

  • Fast #
  • Part #R921T0705A21M4SNAS
  • Item #9860826
  • Manufacturer Part #R921T0705A21M4SNAS
3.6 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic® Series 92% - Constant Torque - 70K BTU - Multi-4 Way - Gas Furnace - 21"

  • Fast #
  • Part #R921T0705A21M4SNAS
  • Item #9860826
  • Manufacturer Part #R921T0705A21M4SNAS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® Diagnostics
  • PlusOne® Ignition System: Proven Direct Spark Ignition (DSI) for reliability and longevity
  • PlusOne® Energy Efficiency: ENERGY STAR® certified, featuring 95% AFUE across all model sizes
  • PlusOne® Water Management System: Rheem-exclusive patented block drain sensor that automatically shuts off the furnace when the drain is blocked and alerts the contractor via diagnostic code
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
34 in
Length
29-31/50 in
Tonnage
5 Ton
Width
21 in
Characteristics & Features
AFUE
92 %
Blower Type
ECM
Collection
Endeavor™ Line Classic® Series
Communicating
Non-Communicating
Configuration
Multi-Position
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Aluminized Steel
Refrigerant
R-410A
Electrical & Operational Information
AMP
12, 15, 20
BTU
70000
BTU Heat Rating
66500 Btu/h
Fan Speeds
5
Fuel Type
Natural Gas, Propane
Horsepower
1 hp
Ignition System
Direct Spark Ignition
MBH
70
Phase
Single Phase
Power Source
Gas
Temperature Range
30 to 60 Deg F (17 to 33 Deg C)
Volts
115V
Warranty & Product Information
ANSI
ANSI Z223.1
Energy Star Compliant
Yes
UPC
662021609794