This product requires certification to purchase.

95% - Constant Torque - 70K BTU - Multi-4 Way - Gas Furnace - 21"

Rheem

Endeavor™ Line Classic® Series 95% - Constant Torque - 70K BTU - Multi-4 Way - Gas Furnace - 21"

  • Fast #
  • Part #R951T0705A21M4SNAS
  • Item #9860613
  • Manufacturer Part #R951T0705A21M4SNAS
4 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Classic® Series 95% - Constant Torque - 70K BTU - Multi-4 Way - Gas Furnace - 21"

  • Fast #
  • Part #R951T0705A21M4SNAS
  • Item #9860613
  • Manufacturer Part #R951T0705A21M4SNAS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® diagnostics
  • PlusOne® energy efficiency
  • PlusOne® ignition system
  • PlusOne® water management system
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Tonnage
5 Ton
Width
21 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
95 %
Collection
Endeavor™ Line Classic® Series
Communicating
Non-Communicating
Configuration
Multi-Position
Gas Valve Stages
Single-Stage
Refrigerant
R-410A
Electrical & Operational Information
AMP
11.1
BTU
70000
BTU Heat Rating
66500 Btu/h
Fuel Type
Propane
Horsepower
1 hp
Ignition System
Direct Spark Ignition
Input (MBH)
70 MBH
MBH
75
Phase
Single Phase
Power Source
Electric, Gas
Temperature Range
30 to 60 Deg F (17 to 33 Deg C)
Volts
115V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
662021613845