This product requires certification to purchase.

2 Ton - Up to 19.0 SEER2/10.0 HSPF2 - Inverter Driven Variable Speed - Side-Discharge Heat Pump - R-454B - 208/230/1

Rheem

Endeavor® Line Prestige® Series 2 Ton - Up to 19.0 SEER2/10.0 HSPF2 - Inverter Driven Variable Speed - Side-Discharge Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #RD18AY24AJVCA
  • Item #11706724
  • Manufacturer Part #RD18AY24AJVCA
4.3 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Prestige® Series 2 Ton - Up to 19.0 SEER2/10.0 HSPF2 - Inverter Driven Variable Speed - Side-Discharge Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #RD18AY24AJVCA
  • Item #11706724
  • Manufacturer Part #RD18AY24AJVCA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Ideal for when installation locations are constrained or where an efficient, streamlined look is desired
  • PlusOne® Diagnostics & Bluetooth Connectivity
  • Quiet Operation as low as 50dB1: Offers sound dampening features such as a sound blanket, refrigerant tubing design, fan blade approach and innovative compressor and drive technologies-ensure that as efficiency goes up, sound levels stay low
  • EcoNet® Enabled2: Automatic system configuration and optimization
  • PlusOne® Diagnostics & Bluetooth®3, 4 Connectivity: With the Rheem Contractor & EcoNet® Apps, built-in technology makes advanced set-up, monitoring, troubleshooting, and repairing the product easier than ever before
  • 7mm Condenser Copper Coil: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
  • Traditional Refrigerant Piping: Allows for use of existing refrigerant line sets for further ease of replacement installation flexibility
  • Swept Wing Fan Technology: Features quieter operation and improved unit acoustics
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Documents

Dimensions & Measurements
CFM
3175 ft3/min
Depth
40-2/5 in
Height
36-3/5 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Tonnage
2 Ton
Weight
177 lb
Width
19-4/5 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Plate Fin
Collection
Endeavor® Line Prestige® Series
Communicating
Communicating
Compressor Type
Rotary
COP - Coefficient of Performance
3.6
EER2
11.7
EER2 Range
11.7 - 23.0
Factory Std. Refrigerant Charge
76 oz
HSPF2 Range
7.5 - 25.0
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
19
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
21200
BTU Heat Rating
21200 Btu/h
Compressor Stages
Variable Speed
Decibel Rating (dB)
61 dB
Horsepower
1/2 hp
Lock Rotor Amps (LRA)
18
Maximum Overcurrent Protection (MOP)
20
Minimum Circuit Ampacity (MCA)
19
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
7.1
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
HSPF2
9.5
UL Listed
Yes
UPC
662021758836