This product requires certification to purchase.

97% - ECM Variable Speed - 100K BTU - Downflow/Horizontal - Gas Furnace - 21"

Rheem

Endeavor™ Line Prestige® Series 97% - ECM Variable Speed - 100K BTU - Downflow/Horizontal - Gas Furnace - 21"

  • Fast #
  • Part #R97MV1005A21DHSGAP
  • Item #9860612
  • Manufacturer Part #R97MV1005A21DHSGAP
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Prestige® Series 97% - ECM Variable Speed - 100K BTU - Downflow/Horizontal - Gas Furnace - 21"

  • Fast #
  • Part #R97MV1005A21DHSGAP
  • Item #9860612
  • Manufacturer Part #R97MV1005A21DHSGAP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® diagnostics
  • PlusOne® energy efficiency
  • PlusOne® ignition system
  • PlusOne® water management system
  • Constant motor
  • EcoNet® enabled furnace
  • Modulating heating stage
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Tonnage
5 Ton
Width
21 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
97 %
Blower Type
ECM
Collection
Endeavor™ Line Prestige® Series
Communicating
Communicating
Configuration
Downflow, Horizontal
Gas Valve Stages
Variable (Modulating)
Refrigerant
R-410A
Vent Type
B-Vent
Electrical & Operational Information
AMP
13
BTU
100000
BTU Heat Rating
96000 Btu/h
Fuel Type
Propane
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
Input (MBH)
100 MBH
MBH
100
Phase
Single Phase
Power Source
Electric, Gas
Temperature Range
50 to 80 Deg F (27 to 44 Deg C)
Volts
115V
Warranty & Product Information
ANSI
ANSI Z223.1
Energy Star Compliant
Yes
UPC
662021612107