This product requires certification to purchase.

4 Ton - 18.0 SEER2 - 8.5 HSPF2 - Inverter Driven Heat Pump - 208/230V - Variable Speed - R-410A

Rheem

Endeavor® Line Ultra™ 4 Ton - 18.0 SEER2 - 8.5 HSPF2 - Inverter Driven Heat Pump - 208/230V - Variable Speed - R-410A

  • Fast #
  • Part #RUP18AZ48AJVCA
  • Item #9860349
  • Manufacturer Part #UP18AZ48AJVCA
3.6 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line Ultra™ 4 Ton - 18.0 SEER2 - 8.5 HSPF2 - Inverter Driven Heat Pump - 208/230V - Variable Speed - R-410A

  • Fast #
  • Part #RUP18AZ48AJVCA
  • Item #9860349
  • Manufacturer Part #UP18AZ48AJVCA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Plus One® Diagnostics & Bluetooth Connectivity
  • Requires Certification

Documents

Dimensions & Measurements
Tonnage
4 Ton
Characteristics & Features
A2L Compatible
No
Collection
Endeavor® Line Ultra™
Communicating
Communicating
EER2
12.5
EER2 Range
11.7 - 23.0
HSPF2 Range
7.5 - 25.0
Refrigerant
R-410A
SEER2
18
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
48000
Compressor Stages
Variable Speed
MBH
48
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
Application
Residential
HSPF2
8.5