This product requires certification to purchase.

98% AFUE - 100,000 BTU - Modulating - Furnace

Rheem

Endeavor™ Line Ultra™ Series 98% AFUE - 100,000 BTU - Modulating - Furnace

  • Fast #
  • Part #RU98MV1005A21UPSGA
  • Item #9861001
  • Manufacturer Part #U98MV1005A21UPSGAP
4.2 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line Ultra™ Series 98% AFUE - 100,000 BTU - Modulating - Furnace

  • Fast #
  • Part #RU98MV1005A21UPSGA
  • Item #9861001
  • Manufacturer Part #U98MV1005A21UPSGAP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • PlusOne® diagnostics
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
29-5/8 in
Height
34 in
Tonnage
8 Ton
Width
21 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
98 %
Blower Type
ECM
Collection
Endeavor™ Line Ultra™ Series
Communicating
Communicating
Configuration
Upflow
Gas Valve Stages
Variable (Modulating)
Heat Exchanger Type
Aluminized Steel
Refrigerant
R-410A
Electrical & Operational Information
AMP
13
BTU
100000
BTU Heat Rating
97000 Btu/h
Fuel Type
Natural Gas, Propane
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
MBH
100
Phase
Single Phase
Power Source
Gas
Volts
115V
Warranty & Product Information
Energy Star Compliant
Yes
UL Listed
Yes
UPC
662021611230