This product requires certification to purchase.

Extension Filter Rack For 21 in. Air Handler Unit

ProTech®

Extension Filter Rack For 21 in. Air Handler Unit

  • Fast #
  • Part #RXHF21
  • Item #2902339
  • Manufacturer Part #RXHF-21
4.5 out of 5 Customer Rating
Brand image
ProTech®

Extension Filter Rack For 21 in. Air Handler Unit

  • Fast #
  • Part #RXHF21
  • Item #2902339
  • Manufacturer Part #RXHF-21
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
5-1/2 in
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
22-9/10 in
Length:
29-3/10 in
Material:
Metal
Product Type:
Filter Base
UPC:
662766379914