Extension Filter Rack For 24 in. Air Handler Unit
Extension Filter Rack For 24 in. Air Handler Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Depth:
- 6-1/5
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 23-1/10
- Length:
- 27-2/5
- Material:
- Metal
- Product Type:
- Filter Base
- UPC:
- 662766379921