This product requires certification to purchase.

157 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater

Rheem

IKONIC™ 157 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRTGHSR84I700193
  • Item #10099342
  • Manufacturer Part #700193
4.3 out of 5 Customer Rating
Brand image
Rheem

IKONIC™ 157 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRTGHSR84I700193
  • Item #10099342
  • Manufacturer Part #700193
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easy Installation: PVC Vent runs up to 70' (2"), 150' (3")
  • Easy set up with full text digital display and no dip-switches
  • Field gas convertible from natural gas to LP - conversion kit included
  • Ready for Retrofits: Allows flex venting through existing B-vent up to 50'
  • 1/2" Gas line compatibility up to 24 ft (subject to local code)
  • Approved for installations in Manufactured Home (Mobile Home) environments
  • Key Features: Stainless steel Primary and Secondary heat exchangers provide increased efficiency and durability
  • Rheem® Exclusive! Hot-start programming™ ensures the unit is in a ready state between back-to-back usage, avoiding any cold water bursts
  • Built-in Recirculation pump for no wait continuous hot water at the tap (SR models)
  • Built-in EcoNet® Wi-Fi technology for direct control from your device (optional for S models)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
13-11/16 in
Flow Rate
8.4 gpm
Height
28-9/16 in
Water Connection Size
3/4 in
Weight
86 lb
Width
17-5/16 in
Characteristics & Features
Collection
IKONIC™
Indoor Outdoor
Indoor
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled
Yes
Vent Type
B-Vent
Water Heater Type
High Efficiency
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
1.67
BTU
157000
Condensing
Yes
Emission
Ultra-Low NOx
Fuel Type
Natural Gas, Propane
Maximum Temperature
140
MBH
157
Minimum Temperature
85
Power Source
Gas
Temperature Range
85 to 140 Deg F
Volts
120V
Watts
200 W
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
Yes
Uniform Energy Factor (UEF)
0.96
UPC
662021543609