This product requires certification to purchase.

199 MBH Condensing Indoor Natural Gas/Propane Commercial Tankless Water Heater

Rheem

IKONIC™ 199 MBH Condensing Indoor Natural Gas/Propane Commercial Tankless Water Heater

  • Fast #
  • Part #RRTGHCS11I702436
  • Item #11826722
  • Manufacturer Part #702436
5 out of 5 Customer Rating
Brand image
Rheem

IKONIC™ 199 MBH Condensing Indoor Natural Gas/Propane Commercial Tankless Water Heater

  • Fast #
  • Part #RRTGHCS11I702436
  • Item #11826722
  • Manufacturer Part #702436
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Various common venting options up to 12 units, including PVC and Polypropylene
  • Manifold capable up to 32 units
  • Up to 98% thermal efficiency
  • Temperature Ranges from 85°F - 185°F
  • Rheem® Exclusive! Hot-start programming™ ensures the unit is in a ready state between back-to-back usage, avoiding any cold water bursts
  • Built-in EcoNet® Wi-Fi technology for direct control from your device
  • LeakGuard® – All-inclusive leak detection and prevention system that detects any internal leak that comes from the unit.
  • Stainless steel Primary and Secondary heat exchangers provide increased efficiency and durability
  • Indoor Models (Outdoor Conversion Kit Available, for Outdoor Installs, Order RTGH-SX with Unit) 11,000-199,900 BTU/h Natural Gas/LP Convertible
  • 8-year Heat Exchanger Warranty. 5-year Parts, 1-year Labor
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
28-563/1000 in
Width
17-313/1000 in
Characteristics & Features
Collection
IKONIC™
Indoor Outdoor
Indoor
Wireless Communication
Wi-Fi
Electrical & Operational Information
BTU
199000
Condensing
Yes
Fuel Type
Natural Gas, Propane
MBH
199
Power Source
Gas
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
RRTGHCS11I702436
Uniform Energy Factor (UEF)
0.96
UPC
020352815206