This product requires certification to purchase.

199 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater

Rheem

IKONIC™ 199 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRTGHSR11I700191
  • Item #9911940
  • Manufacturer Part #700191
4 out of 5 Customer Rating
Brand image
Rheem

IKONIC™ 199 MBH Indoor Condensing Natural Gas/Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRTGHSR11I700191
  • Item #9911940
  • Manufacturer Part #700191
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easy Installation: PVC Vent runs up to 70' (2"), 150' (3")
  • Easy set up with full text digital display and no dip-switches
  • Field gas convertible from natural gas to LP - conversion kit included
  • Ready for Retrofits: Allows flex venting through existing B-vent up to 50'
  • 1/2" Gas line compatibility up to 24 ft (subject to local code)
  • Approved for installations in Manufactured Home (Mobile Home) environments
  • Key Features: Stainless steel Primary and Secondary heat exchangers provide increased efficiency and durability
  • Rheem® Exclusive! Hot-start programming™ ensures the unit is in a ready state between back-to-back usage, avoiding any cold water bursts
  • Built-in Recirculation pump for no wait continuous hot water at the tap (SR models)
  • Built-in EcoNet® Wi-Fi technology for direct control from your device (optional for S models)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
13-11/16 in
Flow Rate
11 gpm
Height
28-9/16 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
86 lb
Width
17-5/16 in
Characteristics & Features
Collection
IKONIC™
Indoor Outdoor
Indoor
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Compatibility
EcoNet
Smart Home Enabled
Yes
Vent Type
B-Vent
Water Heater Type
High Efficiency
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
1.67
BTU
199000
Condensing
Yes
Emission
Ultra-Low NOx
Fuel Type
Natural Gas, Propane
Maximum Temperature
140
MBH
199
Minimum Temperature
85
Power Source
Gas
Pressure - Low
14
Temperature Range
85 to 140 Deg F
Volts
120V
Watts
200 W
Warranty & Product Information
ANSI
ANSI Z223.1
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
No
NSF Certified
No
UL Listed
No
Uniform Energy Factor (UEF)
0.96
UPC
020352757179