This product requires certification to purchase.

5 Ton - 13.4 SEER2 - Dedicated Horizontal Packaged Constant Torque Heat Pump - 20 kW Electric Heat - R-454B - 208-230/1

Rheem

Pro1 5 Ton - 13.4 SEER2 - Dedicated Horizontal Packaged Constant Torque Heat Pump - 20 kW Electric Heat - R-454B - 208-230/1

  • Fast #
  • Part #RHPBYB060AJT201NAU
  • Item #11738020
  • Manufacturer Part #RHPBYB060AJT201NAAUA
4.7 out of 5 Customer Rating
Brand image
Rheem

Pro1 5 Ton - 13.4 SEER2 - Dedicated Horizontal Packaged Constant Torque Heat Pump - 20 kW Electric Heat - R-454B - 208-230/1

  • Fast #
  • Part #RHPBYB060AJT201NAU
  • Item #11738020
  • Manufacturer Part #RHPBYB060AJT201NAAUA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
5 Ton
Characteristics & Features
A2L Compatible
Yes
Collection
Pro1
Configuration
Horizontal
Factory Std. Refrigerant Charge
206.2 oz
Refrigerant
R-454B
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
68242 Btu/h
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
RHPBYB060AJT201NAU
UPC
662021731822