This product requires certification to purchase.

29 gal. Tall 31 MBH Residential Natural Gas Water Heater

Rheem

Professional Classic® 29 gal. Tall 31 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG2931URHEC1701955
  • Item #11662776
  • Manufacturer Part #701955
3.1 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 29 gal. Tall 31 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG2931URHEC1701955
  • Item #11662776
  • Manufacturer Part #701955
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Up to 58 gallon first hour rating depending on model
  • Recovery: 31 GPH at a 90° F rise, depending on model
  • Gas type: natural gas
  • Ultra Low NOx radiant burner design
  • 16" Diameter allows for installation in tight spaced
  • Meets 10 ng/J NOx requirements
  • EverKleen® patented system fights sediment build up
  • Premium grade anode rod provides long-lasting tank protection
  • Certified up to 7,800 ft. above sea level
  • 6-Year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
29 gal
Depth
19-3/4 in
Water Heater Capacity Range
10 - 29 gal
Weight
110 lb
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Electrical & Operational Information
BTU
31000
Emission
Ultra-Low NOx
First Hour Rating
58
Fuel Type
Natural Gas
Warranty & Product Information
Application
Residential
Type
RG2931URHEC1701955
Uniform Energy Factor (UEF)
0.6
UPC
020352766393