This product requires certification to purchase.

36 kW Indoor Electric Tankless Water Heater

This product has been replaced by

36 kW Electric Tankless Water Heater
Rheem 36 kW Electric Tankless Water Heater
Manufacturer Part #RTEX-36
Rheem

Professional Classic® 36 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #RRTEX36683089
  • Item #9858936
  • Manufacturer Part #683089
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

36 kW Electric Tankless Water Heater
Rheem 36 kW Electric Tankless Water Heater
Manufacturer Part #RTEX-36
Rheem

Professional Classic® 36 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #RRTEX36683089
  • Item #9858936
  • Manufacturer Part #683089
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • On demand, continuous hot water
  • Digital temperature control in increments of 1° ranging from 80°F to 140°F*
  • Robust copper immersion heating elements with brass top increases durability and are threaded for easy replacement
  • Push-button ON/OFF control with LED temperature display
  • Applications: Standard Hand Sink – 0.5 GPMWater-Saver Shower Head – 1.5 GPMWashing Machine – 1 to 1.5 GPMKitchen Sink – 1 to 2 GPMDishwasher – 1 to 2 GPM
  • Bottom 3/4"NPT water connections
  • 36kW Model Flow Rate: up to 8.8 GPM
  • 99.8% Energy efficient
  • Saves space - up to 93% smaller than a standard electric water heater
  • 5-Year heating chamber and 1-year parts limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Flow Rate
8.0 gpm
Height
18-1/4 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
22.7 lb
Width
18-1/4 in
Characteristics & Features
Collection
Professional Classic®
Indoor Outdoor
Indoor
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
150
Condensing
No
Maximum Temperature
140
Minimum Temperature
80
Phase
Single Phase
Power Source
Electric
Temperature Range
80 to 140 Deg F
Volts
240V
Watts
36 kW
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
ETL Listed
Yes
NSF Certified
No
UL Listed
UL 499
UPC
020352683089