This product requires certification to purchase.

40 gal. 4.5kW Residential Electric Water Heater

Rheem

Professional Classic® 40 gal. 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #RE40T2RH95656946
  • Item #11662717
  • Manufacturer Part #656946
4.6 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 40 gal. 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #RE40T2RH95656946
  • Item #11662717
  • Manufacturer Part #656946
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • .90 - .93 UEF
  • FHR: 45 - 67 gallons, based on gallon capacity
  • Resistored copper upper element and resistored Lifeguard™ stainless steel lower element prolong anode rod and tank life
  • Exclusive diagnostic system with glowing LEDs that verify heating element operation; LEDs pin point the exact location of functioning or non-functioning heating elements (available on select models)
  • Premium grade anode rod provides long-lasting tank protection
  • Electric junction box located above heating elements for easy installation
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • EverKleen™ self cleaning device fights harmful sediment build-up with a high-velocity spiraling water stream – helps operating efficiency by saving energy, money and improving tank life
  • 6-Year limited tank and parts warranty*; with ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Water Heater Capacity Range
30 - 40 gal
Weight
109 lb
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Number of Elements
2
Electrical & Operational Information
First Hour Rating
55
Power Source
Electric
Volts
240V
Watts
4500 W
Warranty & Product Information
Application
Residential
Type
RE40T2RH95656946
Uniform Energy Factor (UEF)
0.93
UPC
020352656946