This product requires certification to purchase.

40 gal. Short 40 MBH Residential Natural Gas Water Heater

Rheem

Professional Classic® 40 gal. Short 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG40S40NRH62621852
  • Item #3826451
  • Manufacturer Part #621852
5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 40 gal. Short 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG40S40NRH62621852
  • Item #3826451
  • Manufacturer Part #621852
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Diameter
23 in
End Connections
NPT
Height
53-7/8 in
Recovery 90°F Rise GPH
40.4
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Vent Type
Atmospheric Vent
Water Heater Type
Short
Electrical & Operational Information
BTU
40000
Emission
Low NOx
First Hour Rating
72
Fuel Type
Natural Gas
MBH
40
Power Source
Gas
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.58
UPC
020352621852