This product requires certification to purchase.

40 gal. Tall 34 MBH Residential Natural Gas Water Heater

Rheem

Professional Classic® 40 gal. Tall 34 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG4034NRH62MH409
  • Item #5106030
  • Manufacturer Part #641409
3.2 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 40 gal. Tall 34 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG4034NRH62MH409
  • Item #5106030
  • Manufacturer Part #641409
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 0.57 - 0.59 UEF
  • FHR: 46 gallons
  • Recovery: 30.3 GPH at a 90° F rise
  • Field convertible controls for natural gas or LP operation included
  • Provides maximum design freedom since it can be placed anywhere within the home
  • Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
  • Premium grade anode rod provides long-lasting tank protection
  • EverKleen™ patented system fights sediment build-up
  • All models certified up to 10,000 feet above sea level.
  • 6-Year limited tank and parts warranty*
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Diameter
18-1/2 in
Height
61-1/2 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Lining of Tank
Rheemglas®
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
34000
Emission
Low NOx
Fuel Type
Natural Gas
MBH
34
Power Source
Gas
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.59
UPC
020352641409