This product requires certification to purchase.

40 gal. Tall 34 MBH Residential Natural Gas Water Heater

Rheem

Professional Classic® 40 gal. Tall 34 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG4034URHEC1TT966
  • Item #11662790
  • Manufacturer Part #701966
5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 40 gal. Tall 34 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG4034URHEC1TT966
  • Item #11662790
  • Manufacturer Part #701966
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • NEW! Skinny Models with Factory Installed Top T&P (top temperature and pressure relief valve)
  • Up to 71 gallon first hour rating
  • Recovery: 34 GPH at a 90° F rise, depending on model
  • Ultra Low NOx radiant burner design
  • SCAQMD Rule 1121 compliant
  • Meets 10 ng/J NOx requirements
  • EverKleen® patented system fights sediment build up
  • Premium grade anode rod provides long-lasting tank protection
  • Certified up to 5,400 ft. above sea level
  • 6-Year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Depth
21-3/4 in
Water Heater Capacity Range
30 - 40 gal
Weight
132 lb
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Electrical & Operational Information
BTU
34000
Emission
Ultra-Low NOx
First Hour Rating
71
Fuel Type
Natural Gas
Warranty & Product Information
Application
Residential
Type
RG4034URHEC1TT966
Uniform Energy Factor (UEF)
0.58
UPC
020352766508