This product requires certification to purchase.

40 gal. Tall 36 MBH Residential Natural Gas Water Heater

Rheem

Professional Classic® 40 gal. Tall 36 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG4036NRH62641423
  • Item #5105957
  • Manufacturer Part #641423
5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 40 gal. Tall 36 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG4036NRH62641423
  • Item #5105957
  • Manufacturer Part #641423
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • .58 - .66 UEF
  • Eco-friendly burner, low NOx design
  • 29, 30, 40 and 50 gallon capacities
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Diameter
19 in
Height
61-1/2 in
Pressure - Maximum
150 psi
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Lining of Tank
Rheemglas®
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
36000
Emission
Low NOx
First Hour Rating
64
Fuel Type
Natural Gas
MBH
36
Power Source
Gas
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.56
UPC
020352641423