This product requires certification to purchase.

40 gal. Tall 36 MBH Residential Propane Water Heater

Rheem

Professional Classic® 40 gal. Tall 36 MBH Residential Propane Water Heater

  • Fast #
  • Part #R+G4036PRH62630557
  • Item #5106035
  • Manufacturer Part #630557
5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 40 gal. Tall 36 MBH Residential Propane Water Heater

  • Fast #
  • Part #R+G4036PRH62630557
  • Item #5106035
  • Manufacturer Part #630557
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
40 gal
Diameter
19-1/2 in
End Connections
NPT
Height
63-1/4 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Lining of Tank
Rheemglas®
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
36000
Emission
Low NOx
First Hour Rating
84
Fuel Type
Propane
MBH
36
Power Source
Gas
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
UL Listed
No
Uniform Energy Factor (UEF)
0.66
UPC
020352630557