This product requires certification to purchase.

40 gal. Tall 40 MBH Residential Natural Gas Water Heater

Rheem

Professional Classic® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG4040NRH62630472
  • Item #5105963
  • Manufacturer Part #630472
5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG4040NRH62630472
  • Item #5105963
  • Manufacturer Part #630472
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • EverKleen™ patented system fights sediment build-up
  • All models certified up to 5,999 feet above sea level, some certified up to 10,000 feet. Consult factory for specifications
  • 6-Year limited tank and parts warranty*; with ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
40 gal
Diameter
19-1/2 in
Height
63-1/4 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Lining of Tank
Rheemglas®
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
40000
Emission
Low NOx
First Hour Rating
84
Fuel Type
Natural Gas
MBH
40
Power Source
Gas
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.66
UPC
020352630472