This product requires certification to purchase.

47 gal. Short 4.5kW 2-Element Electric Water Heater

Rheem

Professional Classic® 47 gal. Short 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #RE47S2RH95691800
  • Item #7528852
  • Manufacturer Part #RE47S2RH95691800
4.4 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 47 gal. Short 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #RE47S2RH95691800
  • Item #7528852
  • Manufacturer Part #RE47S2RH95691800
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Isolated tank design reduces conductive heat loss
  • Resistored stainless steel upper and lower heating elements to prolong anode rod and tank life
  • Standard 240 volt AC, single phase non-simultaneous wiring
  • Premium grade anode rod provides long-lasting tank protection
  • Automatic thermostat keeps water at desired temperature
  • Enhanced-flow brass drain valve
  • Temperature and pressure relief valve
  • Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
  • Models are compliant to HUD standards for manufactured housing and modular construction
  • 6 year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
47 gal
Diameter
26-1/4 in
End Connections
NPT
Height
34 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Lining of Tank
Rheemglas®
Number of Elements
2
Water Heater Type
Short
Electrical & Operational Information
First Hour Rating
54
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes
Uniform Energy Factor (UEF)
0.93
UPC
020352691800