This product requires certification to purchase.

50 gal. Medium 4.5kW 2-Element Residential Electric Water Heater

Rheem

Professional Classic® 50 gal. Medium 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RE50M2RH95646794
  • Item #5106058
  • Manufacturer Part #646794
4.2 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 50 gal. Medium 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RE50M2RH95646794
  • Item #5106058
  • Manufacturer Part #646794
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Premium grade anode rod provides long-lasting tank protection
  • Electric junction box located above heating elements for easy installation
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • Enhanced-flow brass drain valve
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Lining of Tank
Rheemglas®
Water Heater Type
Medium
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Application
Residential
Type
RPROE50M2646794
Uniform Energy Factor (UEF)
0.93
UPC
020352646794