This product requires certification to purchase.

50 gal. Tall 34 MBH Residential Natural Gas Water Heater

Rheem

Professional Classic® 50 gal. Tall 34 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG5034URHEC1701963
  • Item #11662866
  • Manufacturer Part #701963
3.1 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 50 gal. Tall 34 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG5034URHEC1701963
  • Item #11662866
  • Manufacturer Part #701963
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • 20" Diameter allows for installation in tight spaced
  • 80 gallon first hour rating
  • Recovery: 34 GPH at a 90° F rise, depending on model
  • Ultra Low NOx radiant burner design
  • SCAQMD Rule 1121 compliant
  • Meets 10 ng/J NOx requirements
  • EverKleen® patented system fights sediment build up
  • Premium grade anode rod provides long-lasting tank protection
  • Certified up to 5,400 ft. above sea level
  • 6-Year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Depth
23-3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
140 lb
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Electrical & Operational Information
BTU
34000
Emission
Ultra-Low NOx
First Hour Rating
80
Fuel Type
Natural Gas
Warranty & Product Information
Application
Residential
Type
RG5034URHEC1701963
Uniform Energy Factor (UEF)
0.63
UPC
020352766478