This product requires certification to purchase.

50 gal. Tall 36 MBH Residential Propane Water Heater

Rheem

Professional Classic® 50 gal. Tall 36 MBH Residential Propane Water Heater

  • Fast #
  • Part #RG5036PRH60641560
  • Item #5106004
  • Manufacturer Part #641560
4.3 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 50 gal. Tall 36 MBH Residential Propane Water Heater

  • Fast #
  • Part #RG5036PRH60641560
  • Item #5106004
  • Manufacturer Part #641560
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • .58 - .66 UEF
  • Eco-friendly burner, low NOx design
  • 29, 30, 40 and 50 gallon capacities
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
21-1/2 in
Height
62-1/2 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Lining of Tank
Rheemglas®
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
36000
Emission
Low NOx
First Hour Rating
76
Fuel Type
Propane
MBH
36
Power Source
Gas
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.65
UPC
020352641560