This product requires certification to purchase.

50 gal. Tall Residential Water Heater

Rheem

Professional Classic® 50 gal. Tall Residential Water Heater

  • Fast #
  • Part #RG5038URH62EC11989
  • Item #11662876
  • Manufacturer Part #677989
4.2 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 50 gal. Tall Residential Water Heater

  • Fast #
  • Part #RG5038URH62EC11989
  • Item #11662876
  • Manufacturer Part #677989
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Up to 84 gallon first hour rating depending on model
  • Recovery: 36.4 GPH at a 90° F rise, depending on model
  • Ultra Low NOx radiant burner design meets 10 ng/J NOx requirements
  • SCAQMD Rule 1121 compliant
  • Guardian System & Sensor- protective control system that disables the heater in the presence of flammable vapor accumulation
  • Premium grade anode rod provides long-lasting tank protection
  • Factory installed temperature and pressure relief valve
  • Enhanced flow brass drain valve
  • All models certified up to 10,000 ft. above sea level
  • 6-Year limited tank and parts warranty*; with ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Depth
23 in
Height
61-1/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
162 lb
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Vent Type
Atmospheric Vent
Electrical & Operational Information
BTU
38000
Emission
Ultra-Low NOx
First Hour Rating
84
Maximum Temperature
160
Warranty & Product Information
Application
Residential
Type
RG5038URH62EC11989
Uniform Energy Factor (UEF)
0.64
UPC
020352677989