This product requires certification to purchase.

98 gal. Heavy Duty 75 MBH Residential Natural Gas Water Heater

Rheem

Professional Classic® 98 gal. Heavy Duty 75 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG9875URHEC1701433
  • Item #11662893
  • Manufacturer Part #701433
3.1 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 98 gal. Heavy Duty 75 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG9875URHEC1701433
  • Item #11662893
  • Manufacturer Part #701433
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Up to 150 gallon first hour rating depending on model
  • Recovery: 72.8 GPH at a 90° F rise, depending on model
  • Ultra Low NOx radiant burner design meets 14 ng/J NOx requirements
  • Integrated Burner Safety System- Bi-metal temperature sensor maintains safe burner operation
  • Guardian System & Sensor- protective control system that disables the heater in the presence of flammable vapor accumulation
  • Premium grade anode rod provides long-lasting tank protection
  • Factory installed temperature and pressure relief valve
  • Enhanced flow brass drain valve
  • All models certified up to 10,000 ft. above sea level
  • 6-Year limited tank and parts warranty*; with ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
98 gal
Depth
31-13/100 in
Water Heater Capacity Range
51 - 100 gal
Weight
304 lb
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Water Heater Type
Heavy Duty
Electrical & Operational Information
BTU
75000
Emission
Ultra-Low NOx
First Hour Rating
135
Warranty & Product Information
Application
Residential
Type
RG9875URHEC1701433
Uniform Energy Factor (UEF)
0.57
UPC
020352762487