This product requires certification to purchase.

40 gal. Hybrid Electric Heat Pump Water Heater

Rheem

Professional Prestige® 40 gal. Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RPH40T2RH40030303
  • Item #11388697
  • Manufacturer Part #702303
4.8 out of 5 Customer Rating
Brand image
Rheem

Professional Prestige® 40 gal. Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RPH40T2RH40030303
  • Item #11388697
  • Manufacturer Part #702303
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Provides an estimated energy cost savings of $375 per year
  • Quick payback thanks to an amazing 3.83 energy factor and features that deliver long-term savings
  • Smart: EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule on your mobile device
  • Sustainable: reduces carbon footprint with 75% reduction in energy use
  • Save even more with local rebates and up to $2,000 in tax credits: it is ENERGY STAR certified so it may be eligible for tax credits and rebates in your area, check for rebates through your state and local government or electric utility provider
  • Operation modes: select the efficiency or performance you want with modes such as high demand mode to provide more hot water when needed, there is even a vacation mode to save energy and costs when you're away
  • Flexible installation: universal top and side water connections, easily accessible electrical junction box for convenient hook up and drop-in replacement for nearly any standard electric water heater
  • Duct ready design: No adaptors needed. Duct colder exhaust air into your attic, another room or out of your home
  • More hot water: provides more hot water than many standard residential electric models providing ample hot water for households with 2-4 people or homes with 2 plus bathrooms
  • Warranty: 10-year limited warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
40 gal
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
Professional Prestige®
Number of Elements
2
Proposition 65
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
Yes
Water Heater Type
Heat Pump
Electrical & Operational Information
AMP
30
First Hour Rating
60
Power Source
Electric
Volts
240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
RPROPH40T2RH40030
UPC
020352813196