This product requires certification to purchase.

50 gal. Medium 4.5kW 2-Element Residential Electric Water Heater

Rheem

Professional Prestige® 50 gal. Medium 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RPE50M2RH92CS383
  • Item #9047578
  • Manufacturer Part #701383
4.7 out of 5 Customer Rating
Brand image
Rheem

Professional Prestige® 50 gal. Medium 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RPE50M2RH92CS383
  • Item #9047578
  • Manufacturer Part #701383
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Smart detection: built-in LeakSense™ leak detection system alerts the homeowner of any leak large or small, internal or external
  • Built-in EcoNet® Wi-Fi technology for temperature control and immediate notification about leaks and service needs from anywhere
  • Element health indicator shows exactly which element needs to be replaced
  • Premium grade anode rod provides long-lasting tank protection
  • High performance and lower operating cost
  • Over-temperature protector cuts off power in excess temperature situations
  • Temperature and pressure relief valve
  • Durable brass drain valve helps drain the tank faster to reduce time on the job
  • 12 year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
22-1/4 in
End Connections
NPT
Height
52-1/2 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Collection
Professional Prestige®
Drain Valve Material
Brass
Number of Elements
2
Water Heater Type
Medium
Electrical & Operational Information
First Hour Rating
63
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes
Uniform Energy Factor (UEF)
0.92
UPC
020352760698