This product requires certification to purchase.

65 gal. 240V Hybrid Electric Heat Pump Water Heater with LeakGuard™

Rheem

Professional Prestige® 65 gal. 240V Hybrid Electric Heat Pump Water Heater with LeakGuard™

  • Fast #
  • Part #RPH65T2RH400SO289
  • Item #11388706
  • Manufacturer Part #702289
4.9 out of 5 Customer Rating
Brand image
Rheem

Professional Prestige® 65 gal. 240V Hybrid Electric Heat Pump Water Heater with LeakGuard™

  • Fast #
  • Part #RPH65T2RH400SO289
  • Item #11388706
  • Manufacturer Part #702289
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Provides an estimated energy cost savings of more than $576 per year
  • Quick payback thanks to an amazing 4.05 energy factor and features that deliver long-term savings
  • Protects your home from potential water damage with LeakGuard, the 360 degree leak detection system and the auto shut-off valve that shuts off incoming water and locks water in
  • Smart: EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule on your mobile device
  • Flexible: select the efficiency or performance you want with modes such as high demand mode to provide more hot water when needed, there is even a vacation mode to save energy and costs when you're away
  • Save even more with local rebates and up to $2,000 in tax credits: it is ENERGY STAR certified so it may be eligible for tax credits and rebates in your area, check for rebates through your state and local government or electric utility provider
  • Sustainable: reduces carbon footprint with 75% reduction in energy use
  • Diffuser fights sediment to prolong tank life and optimizes cold water mixing pattern to improve efficiency
  • More hot water: provides more hot water than many standard residential electric models providing ample hot water for households with 3-5 people or homes with 3 plus bathrooms
  • Warranty: 10-year limited warranty
  • Requires Certification
Dimensions & Measurements
Capacity
65 gal
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Collection
Professional Prestige®
Number of Elements
2
Proposition 65
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
30
First Hour Rating
76.6
Power Source
Electric
Volts
240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
RPROPH65T2RH400SO
UPC
020352813363