Rheem
Protech™ 230V 160F Auto Reset Limit Switch
Part #R470033 | Item #7204930 | Manufacturer Part #470033
Call for Pricing
Volts:
230VPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
AMP: 25
Brand Model Compatibility: Ruud RXHJ-21B03J and RXHJ-21B05J Heaters
Collection: Protech™
Energy Star Compliant: No
Maximum Temperature: 160
Temperature Range: Up to 160 Deg F
UL Listed: No
Volts: 230V