This product requires certification to purchase.

7.5 Ton Two Stage R-410A Commercial Air Conditioner Condenser

Rheem

RACL Series 7.5 Ton Two Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #RACL2090DBZ
  • Item #9897757
  • Manufacturer Part #RACL2090DBZ
4.9 out of 5 Customer Rating
Brand image
Rheem

RACL Series 7.5 Ton Two Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #RACL2090DBZ
  • Item #9897757
  • Manufacturer Part #RACL2090DBZ
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All access panels can be opened or removed without affecting the structural strength of the unit. Stamped louvered panels offer 100% protection for the condenser coil
  • Lug for field connection of ground wire
  • The contactor is an electrical switch which operates the compressor and outdoor fans. Its 24 volt coil is activated on a call for cooling or heating
  • 75 VA step-down type, from Line to 24 volts with resettable circuit breaker
  • To provide compressor protection under abnormally high head pressure conditions (outdoor fan failure, restriction, dirty coil, etc.) or abnormally low suction pressure conditions (restrictions, TEV failure, loss of charge, indoor blower failure, etc.) while eliminating nuisance tripping sometimes experienced with conventional control systems
  • Constructed with copper tubes and aluminum fins mechanically bonded to tubes for maximum heat transfer capabilities. All coil assemblies are leak tested up to 550 psig (3792 kPa) internal pressure
  • Control box with separate line and control voltages, as well as compressor and other refrigerant controls are accessible through access panels. An electrical access cover may be opened or removed without affecting normal operation of the unit. Condenser fan motors are equipped with molded plugs for easy removal. Louver and end access panels can be removed
  • Galvanized steel with weather-resistant baked enamel finish
  • The Scroll Compressor is hermetically sealed with internal high temperature protection, and durable insulation on motor windings. The entire compressor is mounted on rubber grommets to reduce vibration and noise
  • Requires Certification
Dimensions & Measurements
Height
44-3/4 in
Max CFM
2800 cfm
Tonnage
7.5 Ton
Width
38-3/8 in
Characteristics & Features
A2L Compatible
No
Collection
RACL Series
Compressor Type
Scroll
Refrigerant
R-410A
Refrigeration Control Type
TXV
Electrical & Operational Information
Compressor Stages
Two Stage
IEER
14.8
Volts
460V
Warranty & Product Information
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
662021635984