This product requires certification to purchase.

3 Ton 14 SEER R-410A Single Stage Commercial Packaged Air Conditioner

Rheem

Renaissance™ Classic® RACCZR Series 3 Ton 14 SEER R-410A Single Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACCZR036AJT000A
  • Item #8966051
  • Manufacturer Part #RACCZR36AJT000A
5 out of 5 Customer Rating
Brand image
Rheem

Renaissance™ Classic® RACCZR Series 3 Ton 14 SEER R-410A Single Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACCZR036AJT000A
  • Item #8966051
  • Manufacturer Part #RACCZR36AJT000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
CFM
4600 ft3/min
Height
41-3/8 in
Length
78-3/8 in
Tonnage
3 Ton
Weight
453 lb
Width
46-3/4 in
Characteristics & Features
A2L Compatible
No
Coil Type
Micro-channel
Collection
Renaissance™ Classic® RACCZR Series
Compressor Type
Scroll
Configuration
Convertible
Material
Steel
Refrigerant
R-410A
SEER2
14
SEER2 Range
13.8 - 14.2
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
36000 Btu/h
Decibel Rating (dB)
78.6 dB
EER
11.2
Horsepower
3/4 hp
MBH
36
Phase
Single Phase
Power Source
Electric
RPM
820
Stages
Single
Volts
230V
Warranty & Product Information
Application
Commercial
ETL Listed
No
UL Listed
No
UPC
662021536496