This product requires certification to purchase.

10 Ton R-410A Commercial Packaged Air Conditioner

Rheem

Renaissance™ Prestige® RACDZT Series 10 Ton R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACDZT120ADG000AAA
  • Item #9897957
  • Manufacturer Part #RACDZT120ADG000AAAA0
3.1 out of 5 Customer Rating
Brand image
Rheem

Renaissance™ Prestige® RACDZT Series 10 Ton R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACDZT120ADG000AAA
  • Item #9897957
  • Manufacturer Part #RACDZT120ADG000AAAA0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Tonnage
10 Ton
Characteristics & Features
A2L Compatible
No
Coil Type
Micro-channel
Collection
Renaissance™ Prestige® RACDZT Series
Configuration
Convertible
Material
Steel
Refrigerant
R-410A
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU Cooling Rating
118000 Btu/h
Decibel Rating (dB)
88 dB
Horsepower
1/3 hp
IEER
14.8
Power Source
Electric
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
UPC
662021471650