This product requires certification to purchase.

12.5 Ton R-410A Two Stage Commercial Packaged Air Conditioner

Rheem

Renaissance™ Prestige® RGEDZT Series 12.5 Ton R-410A Two Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #RGEDZT150ACG22BAAC
  • Item #9904559
  • Manufacturer Part #RGEDZT150ACG22BAACA0
5 out of 5 Customer Rating
Brand image
Rheem

Renaissance™ Prestige® RGEDZT Series 12.5 Ton R-410A Two Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #RGEDZT150ACG22BAAC
  • Item #9904559
  • Manufacturer Part #RGEDZT150ACG22BAACA0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Tonnage
12.5 Ton
Characteristics & Features
A2L Compatible
No
Coil Type
Micro-channel
Collection
Renaissance™ Prestige® RGEDZT Series
Configuration
Convertible
Material
Stainless Steel
Refrigerant
R-410A
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU Cooling Rating
148000 Btu/h
Decibel Rating (dB)
88 dB
Horsepower
3/4 hp
Power Source
Electric
Stages
Two
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
UPC
662021640162