This product requires certification to purchase.

4 Ton Commercial Packaged G/E 208/230V Three Phase R-410A

Rheem

RGECZR Series 4 Ton Commercial Packaged G/E 208/230V Three Phase R-410A

  • Fast #
  • Part #RGECZR048ACT07BCCP
  • Item #10133327
  • Manufacturer Part #RGECZR048ACT07BCCPA1
5 out of 5 Customer Rating
Brand image
Rheem

RGECZR Series 4 Ton Commercial Packaged G/E 208/230V Three Phase R-410A

  • Fast #
  • Part #RGECZR048ACT07BCCP
  • Item #10133327
  • Manufacturer Part #RGECZR048ACT07BCCPA1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-piece control door
  • 1/4 turn fasteners on filter access door
  • Color-coded and labeled wiring
  • External lockable gauge ports
  • TXV refrigerant metering system
  • Solid core liquid line filter drier on each circuit
  • High pressure and low pressure/loss of charge protection
  • Insulation encapsulated throughout entire unit
  • High performance belt drive motor with variable pitch pulleys and quick adjust belt system
  • Requires Certification
Dimensions & Measurements
Length
79-1/4 in
Tonnage
4 Ton
Characteristics & Features
A2L Compatible
No
Coil Type
Micro-channel
Collection
RGECZR Series
Configuration
Convertible
Factory Std. Refrigerant Charge
90 oz
Gas Valve Stages
Two-Stage
Refrigerant
R-410A
Refrigeration Control Type
TXV
SEER
14.0
Electrical & Operational Information
Decibel Rating (dB)
83.8 dB
Horsepower
3/4 hp
MBH
75
Phase
Three Phase
Power Source
Electric, Gas
Volts
208/230V
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
UPC
662021657986