This product requires certification to purchase.

10 Ton Horizontal and Vertical 208/230V Commercial Air Handler

Rheem

RHCLP Series 10 Ton Horizontal and Vertical 208/230V Commercial Air Handler

  • Fast #
  • Part #RHCLP2120CBS
  • Item #9897919
  • Manufacturer Part #RHCLP2120CBS
4.9 out of 5 Customer Rating
Brand image
Rheem

RHCLP Series 10 Ton Horizontal and Vertical 208/230V Commercial Air Handler

  • Fast #
  • Part #RHCLP2120CBS
  • Item #9897919
  • Manufacturer Part #RHCLP2120CBS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Height
27 in
Liquid Line (OD)
1/2 in
Max CFM
3660 cfm
Suction Line (OD)
1-3/8 in
Tonnage
10 Ton
Width
52 in
Characteristics & Features
A2L Compatible
No
Collection
RHCLP Series
Configuration
Horizontal, Vertical
Installation Type
Horizontal, Vertical
Refrigerant
R-410A
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU Cooling Rating
120000 Btu/h
IEER
12.2
Phase
Three Phase
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
662021635908