This product requires certification to purchase.

199 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

Rheem

RTG Series 199 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRTG95DVLP3701259
  • Item #10235599
  • Manufacturer Part #701259
4.9 out of 5 Customer Rating
Brand image
Rheem

RTG Series 199 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRTG95DVLP3701259
  • Item #10235599
  • Manufacturer Part #701259
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to .82 UEF
  • Up to 34% more efficient than a standard 50-gallon tank
  • Integrated Digital Display for confident installs
  • Industry Leading! 43' vent run capability
  • Universal Venting Compatibility with UBBINK, Metal Fab, and Rainbow venting for easier tankless to tankless replacements
  • Rheem Exclusive! Hot Start Programming™ ensures the unit is in a ready state between back to back usage, minimizing any cold water bursts
  • 1/2" Gas line compatibility (subject to local code)
  • Meets 14 ng/J NOX requirements - SCAQMD rule 1146.2 compliant
  • Warranty: 15-year limited warranty on heat exchanger, 5-year limited warranty on parts and 1-year in-home labor warranty
  • Additional savings: Qualifies for tax incentives and rebates through many utility companies, state/local/federal governments.
  • Requires Certification
Dimensions & Measurements
Depth
10-27/100 in
Flow Rate
9.5 gpm
Height
19-17/25 in
Weight
54.25 lb
Width
14-14/25 in
Characteristics & Features
Collection
RTG Series
Indoor Outdoor
Indoor
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Vent Type
Direct Vent
Electrical & Operational Information
BTU
199900
Condensing
No
Fuel Type
Propane
Maximum Temperature
140
MBH
199
Power Source
Gas
Volts
120V
Watts
200 W
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
NSF Certified
Yes
Uniform Energy Factor (UEF)
0.93
UPC
020352761343